missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Rilsan Drying Rack

Holds laboratory glassware for efficient air drying. Atrow™ Rilsan Drying Rack is a free-standing drainer that holds dozens of tubes and flasks simultaneously using limited counter space. It is made of 6mm stainless steel rods coated with Rislan™ for excellent mechanical and chemical resistance.

Brand:  Atrow™ 899214

Product Code. 11792943

  • £199.00 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Rilsan™ is a biobased polymer resin coating with outstanding impact, durability and chemical resistance properties.

  • 9 double pins for holding flasks
  • 53 single pin for suspending tubes
  • Size: 45cmL x 54cmH
Specifications

Specifications

Free-Standing Drainer
Tubes and Flasks
1 Pack
450 mm
White
Stainless Steel, Rilsan
1 Rack
540 mm