missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Ringers R075 PVC-Coated Chemical Resistant/Waterproof Impact Gloves - Extended Cuff
589.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Large
2X-Large
Description
- TPR impact protection on top of the hand and over the full length of the fingers
- PVC coating is waterproof and provides resistance to chemicals
- Inner liner provides cut resistance throughout the entire glove
- Durable textured palm coating enhances grip capabilities
- Short gauntlet-style cuff keeps debris away from the hands
- Level 1 Contact Heat performance rating at an outside exposure of 100°C, in accordance with test method EN 407
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | EN 374_2003 Microorganism, EN 420:2003 + A1:2009 |
Coating Material | PVC |
Color | Hi-vis Red |
Cut Resistance Rating | ANSI A3 |
Exterior Finish | Fully Textured |
Material | DuPont™ Aramid Fibers |
Size | 2X-Large |
EN388 Standard | 4441CP |
EN ISO 374-1 | Type A |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'