missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Ringo All-Round Protection Versatile XD-Fit Shoes
Designed with wipe-clean uppers and easy-clean sole.
£96.00
Specifications
Liner Material | Hydro-Tec Sanitized Silver lining |
---|---|
Sole Features | Non-woven antistatic insole |
Sole Material | GripForce™ Easy Twist outsole |
Toe Style | Steel Toe |
Product Type | All-Round Protection Versatile Shoes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10265774
|
Emma Safety Footwear
MM73156040 |
40 |
£96.00
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10092134
|
Emma Safety Footwear
MM73156041 |
41 |
£96.00
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10546544
|
Emma Safety Footwear
MM73156043 |
43 |
£96.00
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10473234
|
Emma Safety Footwear
MM73156045 |
45 |
£96.00
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10292035
|
Emma Safety Footwear
MM73156046 |
46 |
£96.00
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10527504
|
Emma Safety Footwear
MM73156048 |
48 |
£96.00
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- Full grain leather uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
Specifications
Hydro-Tec Sanitized Silver lining | |
GripForce™ Easy Twist outsole | |
All-Round Protection Versatile Shoes |
Non-woven antistatic insole | |
Steel Toe |