missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipette Rinse Unit
Trouble-free and gentle cleaning of pipettes with repetitive siphon rinsing.
Brand: BRAND™ 29125
241.94 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- HDPE construction
- Water supply connection with 12mm O.D. hose nozzle
- The complete cleaning system consists of a rinsing apparatus, soaking jar and pipette basket.
- Please order each component separately
- Adjust the water flow to approx. 2 L/min
Specifications
1000 mm | |
315mm (base), 150mm I.D. | |
Pipette Rinsing Systems |
17L capacity | |
HDPE (High-density polyethylene) | |
Rinsing apparatus |