missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RNase AWAY™ Surface Decontaminant

Product Code. 30286571 Shop All MBP Molecular BioProducts Products
Click to view available options
Volume (Metric):
250 mL
473 mL
1 L
4 L
Container Type:
Bottle
Spray Bottle
Unit Size:
1 L
250mL
4 L
475mL
5 L
This item is not returnable. View return policy

Product Code. 30286571

Brand: Thermo Scientific™ 7003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Eliminate RNase and DNA from laboratory surfaces. This product reduces dependency on carcinogenic DEPC treatments and saves time spent baking glassware.

Eliminate RNase and DNA from laboratory surfaces. Thermo Scientific™ RNase AWAY™ is ideal for decontaminating apparatus, bench-tops, glassware and plasticware. It reduces dependency on carcinogenic DEPC treatments and saves time needed to bake glassware.

  • Use on pipettes, gel boxes, or RNA or DNA prep areas
  • Leaves no residue to interfere with gel polymerization or staining
  • Chemically stable and nonabrasive
  • Contains no strong acids
TRUSTED_SUSTAINABILITY

Specifications

pH 11
Composition Sodium Hydroxide with Water
Container Type Bottle
Volume (English) 33.875 oz.
Volume (Metric) 1 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.