missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rnase-free Water, non DEPCAbnova™
Click to view available options
Quantity:
5 x 1 mL
2 x 50 mL
500 mL
Description
- The RNase-free Water, non DEPC was prepared from highly purified water by ultrafiltration without DEPC treatment.
- The product was confirmed to be free from RNase and DNase.
- Apperance is clear liquid.
Specifications
Quantity | 2 x 50 mL |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- X2 Rnase-free Water, non DEPC 50 mL
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P233-Keep container tightly closed.
- P264-Wash hands thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P404-Store in a closed container.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : sodium phospahte dibasic, potassium phosphate monobasic
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'