missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Robotic Sterile Pipette Tips
Designed for use with automated liquid handling equipment
£354.00 - £655.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Certifications/Compliance | CE marked |
For Use With (Application) | For automated liquid handling equipment |
Product Type | Robotic pipette tips |
Product Code | Brand | Conductivity | Volume (Metric) | For Use With (Equipment) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Conductivity | Volume (Metric) | For Use With (Equipment) | Material | Price | Quantity & Availability | ||
17224984
|
SP Bel-Art™
F37860-3005 |
Yes | 50 μL | Hamilton STAR, STARlet and NIMBUS | Carbon-filled Polypropylene |
£655.00
Pack of 24 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17234984
|
SP Bel-Art™
F37860-3100 |
Yes | 1000 μL | Hamilton STAR, STARlet and NIMBUS | Carbon-filled Polypropylene |
£472.00
Pack of 16 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17284974
|
SP Bel-Art™
F37860-1005 |
No | 50 μL | Hamilton STAR, STARlet and NIMBUS | Polypropylene |
£550.00
Pack of 24 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17294974
|
SP Bel-Art™
F37860-1100 |
No | 1000 μL | Hamilton STAR, STARlet and NIMBUS | Polypropylene |
£406.00
Pack of 16 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17244984
|
SP Bel-Art™
F37860-4005 |
Yes | 50 μL | Tecan Genesis Freedom, Freedom EVO and Miniprep with LiHa | Carbon-filled Polypropylene |
£625.00
Pack of 24 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17254984
|
SP Bel-Art™
F37860-4100 |
Yes | 1000 μL | Tecan Genesis Freedom, Freedom EVO and Miniprep with LiHa | Carbon-filled Polypropylene |
£467.00
Pack of 16 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17204984
|
SP Bel-Art™
F37860-2005 |
No | 50 μL | Tecan Genesis Freedom, Freedom EVO and Miniprep with LiHa | Polypropylene |
£486.00
Pack of 24 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17214984
|
SP Bel-Art™
F37860-2100 |
No | 1000 μL | Tecan Genesis Freedom, Freedom EVO and Miniprep with LiHa | Polypropylene |
£354.00
Pack of 16 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
Description
- Sterile, disposable, filtered pipette tips can be used in robotic systems
- Filtered to prevent contamination of pipette arm
- Conductive tip models detect liquid level when pipetting conductive liquids
- Ensures repeatable volume accuracy
- DNase, RNase, pyrogen free, manufactured in Class 8 clean room
- CE marked
Specifications
Filtered | |
CE marked | |
Robotic pipette tips |
Sterile | |
For automated liquid handling equipment | |
Single-use |