missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Rocking Platform
Complement your hybridization incubation systems with this Rocking Platform.
£192.14
Specifications
For Use With (Equipment) | HI-200 Series Hybridization Incubators |
---|---|
Holds | Hybridization Tubes |
Material | Stainless Steel |
Type | Rocking Platform |
Product Code | Brand | Speed | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed | Price | Quantity & Availability | |||||
11563839
|
Cole-Parmer™
39455-09 |
20 to 60 rpm |
£192.14
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12014356
|
Cole-Parmer™
39455-16 |
15 to 60 rpm |
£192.14
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Description
- Allows a number of hybridization tubes to be placed above.
- Manufactured from stainless steel.
- Enables membranes to be processed using a wave motion.
- Speed range of 0 to 60 oscillations per minute.
Specifications
HI-200 Series Hybridization Incubators | |
Hybridization Tubes | |
Stainless Steel | |
Rocking Platform |