missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rocking Shaker

Product Code. 15762209 Shop All Ohaus Products
Click to view available options
Controller Type:
Analog
Digital
Platform Style:
1 Tier
2 Tier
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15762209

Brand: OHAUS™ 30391954

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Rocking Shaker is designed for a range of applications where a seesaw-like motion is ideal.

  • Digital Control
    • Ideal for cell culture work
    • Designed to be used in a variety of environmental conditions
    • Electronic tilt adjustment from 0 to 15° while unit is operating
    • Displays for speed, tilt angle and time
    • Timer with audible alarm
  • Analog Control
    • Easy and economical option for all of your rocking needs
    • Ideal for cell culture and blotting applications and is designed to be used in a variety of environmental conditions
    • Supplied with an 356 x 279 mm non-skid rubber mat
    • Variable control for speed, tilt and time
    • 7.3 kg capacity
    • Two-tier model doubles workable capacity
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 0 to 15°
Load Bearing Capacity (Metric) 7.3 kg
Speed Range 1 to 75 rpm
Electrical Requirements 230 V, 50/60 Hz, 0.065 A
Temperature Range (Metric) -10°C to +60°C
Amperage 0.065 A
Product Type Rocking Shaker, 1 Tier
Certifications/Compliance CE, TUV
Plug Type EU Plug
Material Aluminum Platform
Depth (English) 16.80 in.
Depth (Metric) 42.50 cm
Dimensions (LxW) Platform 35.6 x 27.9 cm
Dimensions (L x W x H) 42.5 x 25.4 x 14 cm
Height (English) 5.50 in.
Height (Metric) 14 cm
Length (English) 16.80 in.
Length (Metric) 42.50 cm
Width (English) 11.00 in.
Width (Metric) 27.90 cm
Controller Type Analog
Model SHRK07AL1, EU
Platform Style 1 Tier
Timer Range 1 to 120 min.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.