missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Rocky Nubuck Leather D-Fit Outdoor Shoes
Designed with anti-slip soles for treading on all surfaces.
£116.00
Specifications
Liner Material | Hydro-Tec sanitized silver lining |
---|---|
Sole Features | Non-woven antistatic insole |
Sole Material | GripForce™ Easy Twist outsole |
Toe Style | Steel toe |
Product Type | Nubuck Leather Outdoor Shoes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11381000
|
Emma Safety Footwear
MM72054639 |
39 |
£116.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
13288663
|
Emma Safety Footwear
MM72054640 |
40 |
£116.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10351520
|
Emma Safety Footwear
MM72054637 |
37 |
£116.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Nubuck/Cordura™ uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
Specifications
Hydro-Tec sanitized silver lining | |
GripForce™ Easy Twist outsole | |
Nubuck Leather Outdoor Shoes |
Non-woven antistatic insole | |
Steel toe |