missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll-Form European Standard Pipe Marker with Die-cut Arrowheads - Steam
Brand: Brady™ 228338
Code : 50
Additional Details : Weight : 1.35000kg
Specifications
European Directives 67/548 and 88/379 | |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
Used for Pipemarkers and safety signs | |
505/Pk. | |
0.099 mm | |
100 mm | |
8 mm |
Roll form Pipe Markers with liner, without pictograms - Steam | |
Black, Gray | |
Polyester | |
Saturated Steam | |
English | |
-40°C to +110°C | |
60 x 100 mm | |
60.00 mm |