missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipe Marker with Die-cut Arrowheads - Steam
£160.65 - £162.55
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black, Gray |
Finish | Gloss |
Material | Polyester |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12720039
|
Brady™
228304 |
H.P. Steam |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12720099
|
Brady™
228299 |
High Pressure Steam |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12797665
|
Brady™
228314 |
Low Pressure Steam |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12725096
|
Brady™
228324 |
Overheated Steam |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12749654
|
Brady™
228334 |
Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12890710
|
Brady™
228344 |
Steam |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12747179
|
Brady™
228339 |
Saturated Steam |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
European Directives 67/548 and 88/379 | |
Black, Gray | |
Polyester | |
Used for pipe markers and safety signs | |
220/Pk. | |
0.099 mm | |
100 mm | |
13 mm |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
English | |
-40°C to +110°C | |
150 x 100 mm | |
150.00 mm |