missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipe Marker with Die-cut Arrowheads - Water
Brand: Brady™ 228990
Code : 50
Additional Details : Weight : 1.35000kg
Specifications
European Directives 67/548 and 88/379 | |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
Used for pipe markers and safety signs | |
220/Pk. | |
0.099 mm | |
100 mm | |
13 mm |
Roll form Pipe Markers with liner, without pictograms - Water | |
White, Green | |
Polyester | |
Polluted Water | |
English | |
-40°C to +110°C | |
150 x 100 mm | |
150.00 mm |