missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipemarkers - Fire Fighting
£160.65 - £172.37
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Color | White, Red |
Material | Polyester |
Product Type | Roll Form Pipe Marker |
For Use With (Application) | Used for Pipemarkers and safety signs |
Specifications
European Directives 67/548 and 88/379 | |
Polyester | |
Used for Pipemarkers and safety signs | |
8 mm |
White, Red | |
Roll Form Pipe Marker | |
505/Pk. |