missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll-Form Linerless Pipe Marker - Water
Brand: Brady™ 224543
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
ROHS Environmental Compliance, EU Directive 2002/95/EC | |
Acrylic, Permanent, Pressure-sensitive | |
White, Green | |
Roll Form Linerless Pipe Marker | |
Used for linerless Pipemarkers | |
505/Pk. | |
0.120 mm | |
100 mm | |
8 mm |
Roll form linerless Pipe Markers, without pictograms - Water | |
Silicone | |
Laminated Polyester | |
Treated Water | |
English | |
-40°C to +140°C | |
60 x 100 mm | |
60.00 mm |