missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rosin, gum, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2.5 kg
Packaging:
Glass bottle
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Adsorbent
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Acidity | 163 to 173mg KOH/g |
Melting Point | 75.0°C to 81.0°C |
Color | Yellow |
Flash Point | 180°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 500 g |
Merck Index | 14,8266 |
Solubility Information | Solubility in water: 130mg/l (20°C) |
Physical Form | Crystalline Chunks and Powder |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'