missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rota Rack™ Large Tube Rack
GREENER_CHOICE

Use several sizes of large test tubes at once. Rota Rack™ Large Tube Rack has four modules that can be independently rotated to accommodate different sizes. Just click each module into place and load it with tubes.

Brand:  Fisherbrand™ HS29040A

47.50 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11384085

  • £77.10 / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Just twist and lock.

  • Each module can be independently rotated.
  • Use different sizes of test tubes at the same time.
  • Click each module into place and load with tubes.
  • Rack can be securely carried and are fully autoclavable.
  • Racks remain fully orientated until they are twisted again.

Four modules each hold four sizes.

  • 2 x 50 mL tubes
  • 8 x 15 mL tubes
  • 6 x 16 mm to 20 mm tubes
  • 10 x 10 mm to 13 mm tubes

Each sturdy polypropylene rack has modules in green, purple, blue and yellow.

Specifications

Specifications

Universal Multi Rack
Assorted
Polypropylene
Rectangular, Rounded Corners
Yes, When Empty
For Use With Large Tubes
Large
8.8 in.
4.3 in.
4.3 in.
1 kg
Autoclavable
Tubes (10 x 10 to 13 mL, 6 x 15 to 20 mL, 8 x 10 to 15 mL, 2 x 50 mL)
2 x 50 mL Tubes, 6 x 16 mL to 20 mL Tubes, 8 x 15 mL Tubes, or 10 x 10 mL to 13 mL Tubes
None
Non-sterile
1 Ea.
224 mm
110 mm
110 mm
2.2 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Rota Rack™ Large Tube Rack > Rota Rack™ Large Tube Rack; Color: Purple, Blue, Green, Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.