missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ rotarus™ Flow 50 Peristaltic Pump

A comfortable, precise delivery pump with control options for velocity and flow speed.

Brand:  Hirschmann™ 9501342

Product Code. 15623516

  • £3650.00 / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For continuous delivery in speed ranges from 0.2 to 100 revolutions per minute
  • Performance class with 50 watt ensures exact delivery
  • White powder coating housing
  • Protection class IP 54
  • RFID technology is used to detect the pump head
  • Automatic blockage detection and hose rupture monitoring
  • Control panel for the most important functions is integrated directly into the housing
  • Equipped with an external control unit with touchscreen
  • Rapid and tool-free changing of pump heads
  • Operation with 24 V DC
Specifications

Specifications

IP54
From 0.2 to 100 RPM
USB and RS232 interface
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers