missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Rotarus™ smart 30 set with MKF 60-4-8

High quality peristaltic pump set consisting of a MKF 60-series multi-channel pump head and an exact smart 30 feed pump, which can be used in combination with stopper tubes.

Brand:  Hirschmann™ 950113262

Product Code. 16467039

  • £2715.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Precise smart 30 delivery pump
  • Ideal for low-viscosity media
  • Speed can be programmed directly on the panel and TFT touchscreen on the housing front
  • Digital interface
  • For stopper tubes
  • Sturdy tubing cassettes with screws allow a fine adjustment of the flow rate
  • The pump head is made of durable PPS, a high-performance plastic with very high heat resistance, high chemical resistance and durability
Specifications

Specifications

Approx. 5%
4
TFT touchscreen, no external control module
Yes
Start/Stop, rotation direction
Pump drive: steel white powder coated (IP43); Pump head: Housing PPS
8
Pump drive: 190 mm; Pump head: 88 mm
Pump drive: 220 mm; Pump head: 117 mm
30 W
Machinery Directives 2006/42/EC, EMC Directives 2014/30 EC
White, Black
0.080 to 53 mL/min. per channel
Digital Input
Stopper tubes with ID of 0.19 to 2.79 mm
DC Motor
Pump drive: 190 x 83 x 220 mm; Pump head: 88 x 115 x 117 mm
Pump drive: 83 mm; Pump head: 115 mm
100 to 240 VAC
100 VA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hirschmann™ Rotarus™ smart 30 set with MKF 60-4-8 > Color: White, Black

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.