missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ rotarus™ standard
With rotarus™ standard is a powerful base model available. The cost-effective, precise delivery pump can be flexibly used by using various pump heads and hoses. With the control panel on the housing, the most important parameters can be easily and quickly set, the speed can be programmed directly on the device.
£2764.87 - £3075.38
Specifications
Amperage | 100-240 VAC ; 50-60 Hz |
---|---|
Autoclavable | Not Autoclavable |
Certifications/Compliance | CE |
Color | Housing: white |
Dimensions (L x W x H) | 205 x 100 x 220 |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
15473543
|
Hirschmann™
9501322 |
0.0001 to 1500 mL/min |
£2764.87
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15493553
|
Hirschmann™
9501522 |
0.0036 to 5400 mL/min |
£3075.38
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Delivery pump
- Usable for all rotarus™ pump heads
- quick replacement of the pump heads without the use of tools
- Pump housings can also be attached to the stand or stacked
- Digital and analogue interfaces
Specifications
100-240 VAC ; 50-60 Hz | |
CE | |
205 x 100 x 220 | |
rotarus™ pump heads | |
External power-supply unit, connection cable for EU, UK, US | |
1-12 | |
3-8 | |
rotarus™ pumps | |
No | |
Can be programmed directly on the unit |
Not Autoclavable | |
Housing: white | |
TFT touchscreen | |
IP 54 | |
Steel | |
Up to 2 | |
EU, UK, US | |
1 Each | |
Yes | |
2 bar |