missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Rotary evaporator, cold finger condenser, plastic coated

Compact Digital Rotary evaporator, with Cold finger glassware set, ideal for solvent extraction where water consumption is an issue. Plastic coated for additional protection when used under vacuum.

Brand:  Cole-Parmer™ RE402P

Additional Details : Weight : 12.80000kg

Product Code. 15816232

  • £3142.43 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Digital control
  • Can be orientated for left or right handedness
  • Simple, counterbalanced lift mechanism
  • PTFE/glass liquid pathway for chemical inertness
  • Long life graphite impregnated PTFE vacuum seal
  • Efficient flask and vapour tube ejection system

A Rotary evaporator is a distillation unit that incorporates an efficient condenser with a rotating sample flask. As the flask containing the solvent is rotated, it continually transfers a thin layer of liquid over the entire inner surface. This gives a very large surface area for evaporation, the sample or Florentine flask can additionally be heated by an accessory bath to accelerate the process. The entire system has been designed to be vacuum tight, an accessory vacuum pump can be connected to reduce the overall pressure and hence the boiling point of your sample.

The unit is also provided with an easy to use vacuum release and a continuous feed system, which allows more solvent to be drawn into the rotating Florentine flask without the need to stop the operation.

The plastic coated version provides additional safety when using the glassware under vacuum. The plastic coating ensures, that operator injury is less likely, should any glass component fail while under vacuum. The added security of a plastic coated also gives the operator sufficient time to transfer any potentially dangerous chemicals to a suitable vessel without spillage.

  • The RE402P rotary evaporator comes with a vertically orientated, cold finger glass condenser for use with ice or dry ice for volatile or low boiling solvents. Providing a cooling solution without the necessity for a constant supply of cooling water.
  • Glass set 402P
    Cold finger condenser plastic coated, vertical coil adaptor plastic coated, drain for cold finger condenser, vapour tube for cold finger condenser, receiving flask 1000ml plastic coated, Florentine flask 1000ml plastic coated, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip
Specifications

Specifications

3 mmHg
2 L
Digital
Cold Finger
385 x 335 x 470 to 610 mm
3 Years
100/240 V
10 to 310 rpm
Brushless DC
Specimen: Pear shaped TS29/38, Receiver: Round flask S35/20
CE
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers