Learn More
Cole-Parmer™ Stuart™ Rotary evaporator, cold finger condenser
Compact Digital Rotary evaporator, with Cold finger glassware set, ideal for solvent extraction where water consumption is an issue.
Brand: Cole-Parmer™ 16236-87
1878.18 GBP valid until 2024-12-31
Use promo code "21992" to get your promotional price.
Additional Details : Weight : 12.80000kg
Description
- Digital control
- Can be orientated for left or right handedness
- Simple, counterbalanced lift mechanism
- PTFE/glass liquid pathway for chemical inertness
- Long life graphite impregnated PTFE vacuum seal
- Efficient flask and vapour tube ejection system
A Rotary evaporator is a distillation unit that incorporates an efficient condenser with a rotating sample flask. As the flask containing the solvent is rotated, it continually transfers a thin layer of liquid over the entire inner surface. This gives a very large surface area for evaporation, the sample or Florentine flask can additionally be heated by an accessory bath to accelerate the process. The entire system has been designed to be vacuum tight, an accessory vacuum pump can be connected to reduce the overall pressure and hence the boiling point of your sample.
The unit is also provided with an easy to use vacuum release and a continuous feed system, which allows more solvent to be drawn into the rotating Florentine flask without the need to stop the operation.
- The RE402 rotary evaporator comes with a vertically orientated, cold finger glass condenser for use with ice or dry ice for volatile or low boiling solvents. Providing a cooling solution without the necessity for a constant supply of cooling water.
- Glass set 402
Cold finger condenser, vertical coil adaptor, drain for cold finger condenser, vapour tube for cold finger condenser, receiving flask 1000mL, Florentine flask 1000mL, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip.
Specifications
3 mmHg | |
2 L | |
Digital | |
Cold Finger | |
385 x 335 x 470 to 610 mm | |
3 Years |
100/240 V | |
10 to 310 rpm | |
Brushless DC | |
Specimen: Pear shaped TS29/38, Receiver: Round flask S35/20 | |
CE | |
50/60 Hz |