missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Rotary Tube Furnace RSRC 1300 Series with B400 Controller

Product Code. 15908460 Shop All Nabertherm Products
Click to view available options
Diameter (Metric) Outer:
80 mm
120 mm
Length (Metric):
500 mm
750 mm
1000 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15908460

Brand: Nabertherm RR1271C34

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Particularly suitable for processes where continuously running batch material is heated for a short time. The furnace is positioned slightly inclined heated-up to the target temperature. The material passes through the heated area of the tube and falls on the lower end out of the tube.

  • Maximum Temperature: 1300 °C
    • Open tube made of ceramics C 530
    • Thermocouple type S
  • Heating elements on support tubes provide for free radiation
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Adjustable drive of approx. 2-45 rpm
  • Digital display unit for the tilting angle of the rotary tube furnace
  • Beltless drive and split-type furnace housing (opening temperature < 180 °C) provide for very easy tube removal
  • Compact system, rotary tube furnace positioned on a base frame with
    • Manual spindle drive with crank to preset the tilting angle
    • Switchgear and controls integrated
    • Castors
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1300°C
Temperature Control B400
Dimensions (L x W x H) Exterior 1045 x 2755 x 1715 mm
Length (Metric) 750 mm
Diameter (Metric) Outer 120 mm
Weight (Metric) 600 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.