Learn More
BUCHI Rotavapor Dynamic R-300 Rotary Evaporator System
Features full automation, method-based guided operation, data recording and realtime charting for rotary evaporation applications. Rotavapor Dynamic R-300 Rotary Evaporator Systems meet the highest expectations in convenient operation and reproducibility.
Brand: BUCHI 11SR300211VS01
Code : NEW
Additional Details : Weight : 31.40000kg
Description
- Easy to use with touch screen providing all process parameters at a glance
- Guided operation with programmable methods including push notifications on mobile devices when manual interaction is required
- Unattended automatic operation thanks to the AutoDest™ and foam sensor
- No harmful emissions due to post-pump secondary condenser with optional level sensor that alerts potential overflow of the receiving flask
- Instant start thanks to automatic and dynamic pressure adjustment without waiting until heating bath and chiller reach their set temperature
- Charting of all process parameters even remotely on mobile devices
- Efficient operation and increased sustainability with centrally controlled recirculating chiller and speed controlled vacuum pump
- Comprehensive recording of all process parameters on SD card for easy analysis on Microsoft Excel
- Push notification in case of an unexpected event
Specifications
13 kg Rotavapor, 2.8 kg/5 kg Bath with Base | |
3 kg Flask Load, 2.3 L Bath | |
Ambient to 95°C | |
Electronic lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox | |
Vertical glass assembly with P+G coated condenser and receiving flask | |
IP 21 | |
10 to 50° | |
Rotary Evaporator System | |
11SR300211VS01 |
220/240 V | |
10 to 280 rpm | |
P+G Safety Coating | |
V-300 Vacuum Pump | |
Rotavapor: 429 x 606 x 717 mm; Bath: 205 x 218 x 192 mm | |
±1°C | |
CE; CSA | |
50/60 Hz | |
SJ 29/32 |