missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor Dynamic R-300 Rotary Evaporator System
Shop All Buchi Products
Click to view available options
Includes:
Electronic lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Colt trap glass assmebly with P+G+LT coated condenser and receiving flask; I-300 Pro Interface with Woulff bottle and VacuBox
Electronic lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox
Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox
Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox; F-305 Recirculating Chiller
Unit Size:
Each
Description
- Easy to use with touch screen providing all process parameters at a glance
- Guided operation with programmable methods including push notifications on mobile devices when manual interaction is required
- Unattended automatic operation thanks to the AutoDest™ and foam sensor
- No harmful emissions due to post-pump secondary condenser with optional level sensor that alerts potential overflow of the receiving flask
- Instant start thanks to automatic and dynamic pressure adjustment without waiting until heating bath and chiller reach their set temperature
- Charting of all process parameters even remotely on mobile devices
- Efficient operation and increased sustainability with centrally controlled recirculating chiller and speed controlled vacuum pump
- Comprehensive recording of all process parameters on SD card for easy analysis on Microsoft Excel
- Push notification in case of an unexpected event
Specifications
Specifications
| Weight (Metric) | 13 kg Rotavapor, 5 kg Bath with Base |
| Voltage | 220/240 V |
| Capacity (Metric) | 3 kg Flask Load, 2.3 L Bath |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | Ambient to 220°C |
| Material (Coating) | Uncoated |
| Includes | Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox; F-305 Recirculating Chiller |
| Vacuum Type | V-300 Vacuum Pump |
| Glassware Assembly Type | Vertical glass assembly with P+G coated condenser and receiving flask |
| Dimensions (L x W x H) | Rotavapor: 429 x 606 x 717 mm; Bath: 275 x 307 x 202 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
