Learn More
BUCHI Rotavapor R-100 Rotary Evaporator
Meet the essential needs of classical laboratory applications with this rotary evaporator. BUCHI Rotavapor R-100 Rotary Evaporators are capable of a manually adjustable rotation speeds of 20 to 280rpm and equipped with an action jack lift for manual lifting of the evaporating flask.
Brand: BUCHI 11100V101
2757.89 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Code : NEW
Additional Details : Weight : 21.60000kg
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity thanks to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal thanks to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with a wide range of accessories and various glass assemblies
- Flexibility to use the independent heating bath for further applications
- Includes: Selected condenser, 1L receiving and evaporating flasks, Vapor duct
- All accessories are included for out of the box usage
Specifications
502 mm | |
898 mm | |
617 mm | |
20 to 280 rpm | |
Digital | |
1500 cm2 | |
Heating Bath B-100, Power cable, Set of required cooling and vacuum tubing, list of solvents, 1L receiving and evaporating flasks, vacuum seal, vapor duct, condenser | |
Vertical | |
±2°C | |
CE | |
SJ 29/32 |
Rotary Evaporator with vertical condenser | |
220/240 V | |
3 kg | |
20°C to 95°C | |
General laboratory evaporation | |
Non-coated | |
30 w, connected to Heating Bath B-100 | |
Vertical | |
0 to 35° (Adjustable) | |
11100V101 |