missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-100 Vertical Condenser Glass Assembly
Vertical Condenser Glass Assembly for Rotavapor R-100, 1500 cm2. For standard distillations, used with recirculating chiller or tap water. Includes a 1 liter receiving flask, required tubing, and a ball joint clamp.
£1360.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Vertical Condensor |
For Use With (Equipment) | Rotavapor R-100, R-3 |
Includes | Receiving Flask (1 L), Tubing, and a Ball Joint Clamp |
Volume (Metric) | 1000 mL |
Description
- Includes receiving flask (1 L), tubing, and a ball joint clamp
- Does NOT include an evaporating flask, vacuum seal, vapor duct, or condenser holder
- For use with Rotavapor R-100, R-3
Specifications
Borosilicate Glass (3.3) | |
Rotavapor R-100, R-3 | |
1000 mL |
Vertical Condensor | |
Receiving Flask (1 L), Tubing, and a Ball Joint Clamp |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title