missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300

Product Code. 15591230 Shop All Buchi Products
Click to view available options
Includes:
Heat bath B-301 (20 to 95°C water), Max flask size: 1 L
Heat bath B-305 (20 to 220°C water), Max flask size: 5 L
Material (Coating):
Safety coating (P+G)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15591230

Brand: BUCHI 11R300251V121

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Convenient and efficient rotary evaporation

  • Central interface regulates each component
  • Modular design
  • Versatile

Specifications

Capacity (Metric) 5 L
Speed 180 rpm
Temperature Range (Metric) 20°C to 220°C
Material (Coating) Safety coating (P+G)
Includes Heat bath B-305 (20 to 220°C water), Max flask size: 5 L
Max. Temperature (Metric) Ambient 220°C
Compatible Flask Type Max flask size: 5 L
Type Rotary Evaporator
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.