missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 with Cold Trap, Electronic Lift

The Rotavapor R-300 meets the highest expectations of convenience and versatility in rotary evaporation. A modular design allows the R-300 to be extended to a fully integrated system, with a central interface regulating each component.

Brand:  BUCHI 11R300251C121

 View more versions of this product

Product Code. 15521210

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • A combination of convenience and versatility in rotary evaporation
  • Modular design allows the R-300 to be extended to a fully integrated system
  • Heating Bath B-305 can be used with either water or oil heating fluid
  • Central interface compatibility to individually regulate each component
  • User-friendly operation due to ergonomic electronic or manual lift options

Cold Trap (Dry Ice) condenser

  • For distillation of solvents with low boiling points
  • Maximum condensation of vapors
  • No cooling water is needed, but i.e. dry ice or ice
  • Compatible with foam sensor

Smart Distillations

  • Enables automated, unattended processes with optimized system parameters to take place
  • Users can program their own SOPs into the system, then remotely monitor distillation processes
  • BUCHI Cloud Services substantially maximize system uptimes with smart self-service tools and free updates

High Flexibility

  • Modular design helps to meet individual requirements for rotary evaporation though high-level system flexibility
  • A wide range of system accessories, glassware, and mobile monitoring options are available
  • Users are capable of customizing their specific distillation process to fit any desired application
  • Seven different glass assemblies that are compatible with various solvents and sample properties

Maximum Convenience

  • The R-300 can be easily operated with features such as one-touch interface commands, and fast flask handling with Combi-Clip
  • Combi-Clip with snap lock mechanism allows one-handed connection of evaporating flasks
  • Options to manually adjust system parameters with intuitively placed buttons
  • Immediate adjustment of heating temperature and rotation speed in the case of an urgent or unexpected event
  • Exclusive possibility to personalize glassware with a customized permanent print
Specifications

Specifications

13.5 kg
10 to 280 rpm
500 cm2
B-305 Heating Bath, I-300 Interface, Woulff Bottle, and VacuBox
100 W
IP 21
10° to 50°
Rotary Evaporator
Rotavapor R-300
100/240 V
Rotary Evaporation
P+G Safety Coating
220°C
Cold Trap
5.5 L
CE/CSA Approved
50/60 Hz
29/32
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales