missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Rotary Evaporator, electric lift
Shop All Buchi Products
Click to view available options
Model:
11R300211S101
11R300251S101
11R300251S141
11R300251V111
11R300251V141
Includes:
Electronic lift, B-301 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating
Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox
Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; with Woulff bottle
Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating;
Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox
Unit Size:
Each
Description
- Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
- User-friendly operation due to ergonomic electric or manual lift
- Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
- Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
- Choice between 5L high-temperature and 1L fast-heating bath
- Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
- Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
- Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
- Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 / I-300 Pro only)
Specifications
Specifications
| Weight (Metric) | 13.5 kg |
| Voltage | 220/240 V |
| Capacity (Metric) | 3 kg |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | 20°C to 220°C |
| Material (Coating) | P+G Safety Coating |
| Includes | Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox |
| Glassware Assembly Type | Vertical reflux glass assembly with receiving flask |
| Dimensions (L x W x H) | 429 x 606 x 717 mm |
| IP Rating | IP21 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur