missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Rotary Evaporator, electric lift
Features a modular design for easy extension of the R-300 to a fully integrated system where a central interface regulates each component. Rotavapor R-300 Rotary Evaporator meets the highest expectations in convenience and versatility for rotary evaporation applications.
£4205.00 - £7385.00
Specifications
Weight (Metric) | 13.5 kg |
---|---|
Voltage | 220/240 V |
Capacity (Metric) | 3 kg |
Speed | 10 to 280 rpm |
Dimensions (L x W x H) | 429 x 606 x 717 mm |
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
15551120
|
BUCHI
11R300211S101 |
11R300211S101 | Electronic lift, B-301 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating |
£4895.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
15409353
|
BUCHI
11R300211V001 |
11R300211V001 | Electronic lift, B-301 heating bath; SJ 29/32; Vertical glass assembly with receiving flask |
£4205.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
15488984
|
BUCHI
11R300251A001 |
11R300251A001 | Electronic lift, B-305 heating bath; SJ 29/32; Diagonal glass assembly with receiving flask |
£4270.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
15581220
|
BUCHI
11R300251S101 |
11R300251S101 | Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating; |
£5100.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
15521230
|
BUCHI
11R300251S141 |
11R300251S141 | Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox |
£7385.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
15451374
|
BUCHI
11R300251V111 |
11R300251V111 | Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; with Woulff bottle |
£4720.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
15511240
|
BUCHI
11R300251V141 |
11R300251V141 | Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox |
£6810.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
Description
- Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
- User-friendly operation due to ergonomic electric or manual lift
- Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
- Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
- Choice between 5L high-temperature and 1L fast-heating bath
- Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
- Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
- Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
- Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 / I-300 Pro only)
Specifications
13.5 kg | |
3 kg | |
429 x 606 x 717 mm | |
10 to 50° | |
Rotary Evaporator | |
SJ 29/32 |
220/240 V | |
10 to 280 rpm | |
IP 21 | |
CE; CSA | |
50/60 Hz |