missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 with Vertical Glass Assembly, Manual Lift
The Rotavapor R-300 meets the highest expectations of convenience and versatility in rotary evaporation. A modular design allows the R-300 to be extended to a fully integrated system, with a central interface regulating each component.
£3890.00 - £4940.00
Specifications
Weight (Metric) | 13 kg |
---|---|
Voltage | 100/240 V |
Speed | 10 to 280 rpm |
For Use With (Application) | Rotary Evaporation |
Cooling Surface | 1500 cm2 |
Product Code | Brand | Material (Coating) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Coating) | Includes | Price | Quantity & Availability | ||||
15402793
|
BUCHI
11R300111V001 |
Uncoated | B-301 Heating Bath |
£3890.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
15465865
|
BUCHI
11R300151V001 |
Uncoated | B-305 Heating Bath |
£4940.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
Description
- A combination of convenience and versatility in rotary evaporation
- Modular design allows the R-300 to be extended to a fully integrated system
- Heating Bath B-305 can be used with either water or oil heating fluid
- Central interface compatibility to individually regulate each component
- User-friendly operation due to ergonomic electronic or manual lift options
Vertical condenser
- The most common condenser for standard applications
- Connection for vapor temperature sensor
- Automatic distillation with Interface I-300/ I-300 Pro possible
- Compatible with foam sensors
Smart Distillations
- Enables automated, unattended processes with optimized system parameters to take place
- Users can program their own SOPs into the system, then remotely monitor distillation processes
- BUCHI Cloud Services substantially maximize system uptimes with smart self-service tools and free updates
High Flexibility
- Modular design helps to meet individual requirements for rotary evaporation though high-level system flexibility
- A wide range of system accessories, glassware, and mobile monitoring options are available
- Users are capable of customizing their specific distillation process to fit any desired application
- Seven different glass assemblies that are compatible with various solvents and sample properties
Maximum Convenience
- The R-300 can be easily operated with features such as one-touch interface commands, and fast flask handling with Combi-Clip
- Combi-Clip with snap lock mechanism allows one-handed connection of evaporating flasks
- Options to manually adjust system parameters with intuitively placed buttons
- Immediate adjustment of heating temperature and rotation speed in the case of an urgent or unexpected event
- Exclusive possibility to personalize glassware with a customized permanent print
Specifications
13 kg | |
10 to 280 rpm | |
1500 cm2 | |
Vertical | |
10° to 50° | |
Rotary Evaporator | |
Rotavapor R-300 |
100/240 V | |
Rotary Evaporation | |
100 W | |
IP 21 | |
CE/CSA Approved | |
50/60 Hz | |
29/32 |