missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-80

Product Code. p-200056742 Shop All Buchi Products
Click to view available options
Model:
Rotavapor R-80, C Condenser, 24/40, 230V
Rotavapor R-80, C Condenser, 29/32,230V
Rotavapor R-80, V Condenser, 24/40, 230V
Rotavapor R-80, V Condenser, 29/32, 230V
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 24/40
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 29/32
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 24/40
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 29/32
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 24/40
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 29/32
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 24/40
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 29/32
Type:
Rotary Evaporator
Rotary Evaporator System
Voltage:
220/240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30000625

Brand: BUCHI 11SR0801C001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eco-conscious and compact evaporation. The R-80 is the most energy-efficient and compact Rotavapor™ on the market. The R-80 is an affordable and eco-friendly solution that ensures the most efficient use of lab space while meeting BUCHI's high-quality standards.

  • Smallest footprint: Optimize your lab space. The Rotavapor™ R-80 features a user interface that can be rotated up to 90°, which allows you to position the R-80 as it suits you best while ensuring direct access and control of all distillation parameters.
  • Reduced energy consumption: The design of the R-80, with its smaller-sized heating bath, minimizes heat waste and reduces energy consumption.
  • Most cost-effective: Elevate your performance and trust in a brand that values excellence above all.
  • Essential integration: The Rotavapor™ R-80 and our equally flexible Pure Essential Chromatography systems form an affordable, compact, and robust duo.
  • Intuitive user interface: The central user interface facilitates the evaporation process thanks to the navigation control, which allows all parameters to be adjusted.
  • Smooth manual lift: The ergonomic handle of the manual lift can easily be accessed from different directions, ensuring a reliable and quick operation regardless of your instrument's position.
  • Precision-crafted convenience:
    • Organize and secure your workspace with the R-80's integrated cable and tube holders, creating a tidier and safer work environment.
    • The innovative Combi-Clip flask snap lock allows for quick, one-handed attachment and detachment of flasks, saving you time and hassle.
    • The new VS22 seal is made from durable PTFE, which contributes to the longevity of your system.
  • Cableless bath: The versatile heating bath accommodates flask sizes of up to 1 L and is suitable for applications that a water bath can address, thanks to its maximum working temperature of 95 °C.

Specifications

Voltage 220/240 V
Capacity (Metric) 1 L
Speed 10 to 330 rpm
Temperature Range (Metric) Ambient to 95°C
Includes Evaporator
Condenser Type C Condenser
IP Rating IP42
Type Rotary Evaporator
Model Rotavapor R-80, C Condenser, 29/32,230V
Standard Taper Joint 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.