missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-80 Scholar Version
Exclusive version for Fisher dedicated to Academics. The R-80 is the most energy-efficient and compact Rotavapor™ on the market. The R-80 is an affordable and eco-friendly solution that ensures the most efficient use of lab space while meeting BUCHI's high-quality standards.
£2810.00 - £5400.00
Specifications
Voltage | 220/240 V |
---|---|
Capacity (Metric) | 1 L |
Speed | 10 to 330 rpm |
Temperature Range (Metric) | Ambient to 95°C |
IP Rating | IP42 |
Product Code | Brand | Model | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Type | Price | Quantity & Availability | ||||
30000619
|
BUCHI
11SR0801C003 |
Rotavapor R-80, C Condenser, 29/32,230V,SCHOLAR version | Rotary Evaporator |
£2970.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30000648
|
BUCHI
11SR0801C203 |
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180 SCHOLAR version, 29/32 | Rotary Evaporator System |
£5400.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30000612
|
BUCHI
11SR0801V003 |
Rotavapor R-80, V Condenser, 29/32, 230V SCHOLAR version | Rotary Evaporator |
£2810.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30000639
|
BUCHI
11SR0801V203 |
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180 SCHOLAR version, 29/32 | Rotary Evaporator System |
£5250.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Smallest footprint: Optimize your lab space. The Rotavapor™ R-80 features a user interface that can be rotated up to 90°, which allows you to position the R-80 as it suits you best while ensuring direct access and control of all distillation parameters.
- Reduced energy consumption: The design of the R-80, with its smaller-sized heating bath, minimizes heat waste and reduces energy consumption.
- Most cost-effective: Elevate your performance and trust in a brand that values excellence above all.
- Essential integration: The Rotavapor™ R-80 and our equally flexible Pure Essential Chromatography systems form an affordable, compact, and robust duo.
- Intuitive user interface: The central user interface facilitates the evaporation process thanks to the navigation control, which allows all parameters to be adjusted.
- Smooth manual lift: The ergonomic handle of the manual lift can easily be accessed from different directions, ensuring a reliable and quick operation regardless of your instrument's position.
- Precision-crafted convenience:
- Organize and secure your workspace with the R-80's integrated cable and tube holders, creating a tidier and safer work environment.
- The innovative Combi-Clip flask snap lock allows for quick, one-handed attachment and detachment of flasks, saving you time and hassle.
- The new VS22 seal is made from durable PTFE, which contributes to the longevity of your system.
- Cableless bath: The versatile heating bath accommodates flask sizes of up to 1 L and is suitable for applications that a water bath can address, thanks to its maximum working temperature of 95°C.
Specifications
220/240 V | |
10 to 330 rpm | |
IP42 |
1 L | |
Ambient to 95°C |