missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ROTAVISC SBS hi-vi II Complete

The SBS (Steel Ball Bearing, Suspended) rotational viscometers extend a large part of the application spectrum of our IKA ROTAVISC device family.

Brand:  IKA™ 0010007701

Additional Details : Weight : 7.10000kg

Product Code. 17504066

  • £3480.00 / Each
Estimated Shipment: 05-11-2024
to see stock.
Add to basket

Description

Description

  • Instead of a jewel bearing, these devices are equipped with a special ball bearing technology.
  • They are characterized by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
  • Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results.
  • Easy to use
  • Intuitive menu navigation awaits you via the generous 4.3'' TFT display. A digital leveling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.
  • Highest measurement accuracy
  • The accuracy of the ROTAVISC rotary viscometers for Newtonian and non-Newtonian liquids is ± 1 % of the measuring range. The reproducibility is ± 0.2%.
  • Infinitely variable speed
  • With ROTAVISC you have a viscometer in which you can adjust the speed stepless, but also specify programs or individual speed levels.
  • IKA Rotavisc SBS hi-vi II Complete
  • Viscosity measuring range: 800 to 320,000,000 mPas
Specifications

Specifications

800 to 320,000,000 mPa
0.01
PT 100
-100°C to +300°C
5.7496 mNm
100/240 V
TFT
0.002
0.01 to 200 rpm
0.1 K
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers