missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor Adapters for Rotor S-4x1000
Shop All Eppendorf Products
Click to view available options
Capacity:
25 mL, 50 mL
5.0 mL and 15 mL
5.5 to 12 mL
For Use With (Equipment):
For Rotor S-4x1000 high-capacity buckets
For Rotor S-4x1000 plate/tube buckets
Unit Size:
Pack of 2
Description
Adapters for Rotors. Available for use with:
- 5.5 to 12mL, set of 2 pcs.
- 50mL, set of 2 pcs.
- Eppendorf Tubes 5.0mL and 15mL, set of 2 pcs.
Specifications
Specifications
| Capacity | 5.5 to 12 mL |
| Max. Tube Diameter | 16mm |
| For Use With (Equipment) | For Rotor S-4x1000 high-capacity buckets |
| Description | Round bottom |
| Vessels per Adapter | 36 |
| Max. RCF | 3046 x g |
| No. of Places | 36/144 |
| Tube Size | 5.5 to 12 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction