missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rotor, Angle, 6 x 50 mL, round/conical bottom
Angle rotor for use with Frontier 5000 Series Multi Centrifuge
Brand: OHAUS™ 30130878
655.35 GBP valid until 2024-12-31
Use promo code "21988" to get your promotional price.
Additional Details : Weight : 3.00000kg
Requires : Frontier 5000 Series Multi Centrifuge
Description
- Capacity: 6 x 50 ml
- Max g-force: 4,427g
- Max speed: 6,000 rpm
Services
2 years
Specifications
Rotor Angle 6x50ml RB/FA | |
6 x 50 mL | |
6,000 rpm | |
FC5706 | |
Angle rotor 6 x 50mL |
Polypropylene | |
4,427 x g | |
1.460 kg | |
40° |