missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Electric engine break
- 3-phase motor
- Removable hinged hopper
- Material Feed Size: < 25 mm
- Final Fineness: < 50 μm
- Suitable for batchwise operation of larger quantities
- High final fineness
- Adjustable speed for different applications
- Easy cleaning thanks to exchangeable push-fit grinding insert, rotor and cassette
- Grinding chamber, feed hopper and material inlet and outlet of stainless steel
- Optional grinding inserts 180° for grinding of hard-brittle materials by additional impact
- Optional distance rotor to reduce frictional heat
- Defined final fineness due to bottom sieves with aperture sizes from 0.08 - 10 mm
- Central locking device
- Wide range of accessories including various collection and feeding systems, rotors and sieves
Specifications
700 x 600 x 1200 mm | |
Rrotor, 240 mm filter hose, and collecting receptacle | |
22 to 72 m/sec. |
200/240 V, 50/60 Hz | |
Stainless Steel |