Learn More
Eppendorf™ Rotor F-32x0.2-PCR for Centrifuge 5425
Eppendorf™ Rotor F-32x0.2-PCR for Centrifuge 5425 offers an outstanding feature set for a broad range of applications in the field of molecular and cell biology as well as protein biochemistry.
Brand: Eppendorf™ 5495510001
458.85 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
- Rotor for Eppendorf Centrifuge 5425
- Max. capacity: 4 x PCR strips or 32 x PCR tubes (0.2mL)
- Max. speed: 18,134 x g (15,060rpm)
Specifications
Aluminum | |
4 x PCR-strips or 32 x PCR Tubes (0.2 mL) | |
Rotor lid |
Fixed Angle Rotor | |
Eppendorf 5425 | |
32 |