Learn More
Eppendorf™ Rotor FA-10x5 for Centrifuge 5425
Eppendorf™ Rotor FA-10x5 for Centrifuge 5425 offers an outstanding feature set for a broad range of applications in the field of molecular and cell biology as well as protein biochemistry.
Brand: Eppendorf™ 5495505008
822.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Rotor for Eppendorf Centrifuge 5425
- Max capacity: 10 Eppendorf Tubes™ 5.0mL (snap and screw caps)
- Aerosol-tight with Eppendorf QuickLock™ lid
- Max. speed: 21,300 x g (15,060rpm)

Specifications
Aluminum | |
10 x 5.0 mL Tubes (Snap and Screw Cap) | |
Aerosol-tight QuickLock rotor lid | |
Aerosol-tight |
Fixed Angle Rotor | |
Eppendorf 5425 | |
10 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
12Minutes
25Seconds
57
Your input is important to us. Please complete this form to provide feedback related to the content on this product.