Learn More
Eppendorf™ Rotor FA-18x2-Kit for Centrifuge 5425
Eppendorf™ Rotor FA-18x2-Kit for Centrifuge 5425 offers an outstanding feature set for a broad range of applications in the field of molecular and cell biology as well as protein biochemistry.
Brand: Eppendorf™ 5495508007
462.69 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
- Rotor for Eppendorf Centrifuge 5425
- Rotor with higher edge that protects open tube caps from shearing off during the run
- Max. capacity: 18 x 1.5/2.0mL tubes
- Aerosol-tight with Eppendorf QuickLock™ lid
- Max. speed: 18,565 x g (15,060rpm)
Specifications
Aluminum | |
18 x 1.5/2.0 mL | |
Aerosol-tight QuickLock rotor lid | |
Aerosol-tight |
Fixed Angle Rotor | |
Eppendorf 5425 | |
18 |