missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Rotor for OV5 Homogenizer
Velp Scientifica™ Rotor for OV5 Homogenizer can be reconfigured with a range of OV5 Homogenizer Shafts and Stators.
£103.00 - £194.00
Product Code | Brand | Product Type | Model | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Model | Size | Price | Quantity & Availability | |||
15339544
|
Velp Scientifica™
A00000053 |
Standard Rotator | VSR2 | 20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15349544
|
Velp Scientifica™
A00000054 |
Cutter Rotor | VCR2 | 20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15359544
|
Velp Scientifica™
A00000055 |
Mixing Rotor | VMR2 | 20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15369544
|
Velp Scientifica™
A00000056 |
Emulsifying Rotor | VER2 | 20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15379544
|
Velp Scientifica™
A00000057 |
Standard Rotor | VSR3 | 30 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15389544
|
Velp Scientifica™
A00000058 |
Cutter Rotor | VCR3 | 30 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15309554
|
Velp Scientifica™
A00000059 |
Mixing Rotor | VMR3 | 30 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15319554
|
Velp Scientifica™
A00000060 |
Emulsifying Rotor | VER3 | 30 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Velp Scientifica™ Rotor for OV5 Homogenizer can be reconfigured with a range of OV5 Homogenizer Shafts and Stators.
- Can be romoved and reconfigured
- Interchangable
- User-friendly
- Strong and durable
Specifications
1 Ea. |