missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 10 N - 5 G Dispersing Tool
Suitable for use with dispersing instrument T 10 basic and T 10 standard.
Brand: IKA™ 0003304000
This item is not returnable.
View return policy
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for dispersing instruments T 10 basic and T 10 standard
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Dispersing Element | |
0.2 in. | |
20 to 75 mm | |
PTFE, 316L Stainless Steel | |
S 10N–5G | |
All methods |
0.5 to 10 mL | |
5 mm | |
92 mm | |
T 10 basic, T 10 standard | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction