missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Rotor, Swing Out, 2 x 3MTP. ID
Swing out rotor for use with Frontier 5000 Series Multi Pro Centrifuge
Brand: Ohaus™ 30314824
Additional Details : Weight : 3.00000kg
Requires : Frontier 5000 Series Multi Pro Centrifuge
Description
- Capacity: 2 x 3 MTP
- Max g-force: 2.716g
- Max speed: 4,500 rpm
Services
2 years
Specifications
Rotor Swing out 2x3MTP w/ bucket ID | |
2 x 3 MTP | |
4,500 rpm | |
FC5714 | |
NA |
Stainless Steel | |
2,716 x g | |
1.640 kg | |
0 to 90° |