missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Centrifuge Rotor

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

Brand:  Grant Instruments™ R-6

479.37 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 11401058

  • £570.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

  • R-2: for 2 x 96-well microtitre plates
  • R-6: for 6 x 50mL tubes, with cap
  • R-12-10: for 12 x 10 to 15mL tubes, rounded ends, no caps
  • R-12-15: for 12 x 15mL tubes, with cap, conical end
Specifications

Specifications

Rotor
6 x 50 mL
LMC-3000 Benchtop Centrifuge
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ Interchangeable Centrifuge Rotor > For Use With: 6 X 50mL Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.