missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Interchangeable Centrifuge Rotor
Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.
Brand: Grant Instruments™ R-2
This item is not returnable.
View return policy
Description
Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.
- R-2: for 2 x 96-well microtitre plates
- R-6: for 6 x 50mL tubes, with cap
- R-12-10: for 12 x 10 to 15mL tubes, rounded ends, no caps
- R-12-15: for 12 x 15mL tubes, with cap, conical end
Specifications
Rotor | |
2 x 96-well Microplates | |
LMC-3000 Benchtop Centrifuge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Interchangeable Centrifuge Rotor > For Use With: Deepwell plates max dims 128 x 85.6 x 45mm
Spot an opportunity for improvement?Share a Content Correction