missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors

Product Code. 15374194 Shop All Thermo Scientific Products
Click to view available options
Capacity:
12 x 1.5/2 mL
16 x 0.2 mL
32 x 0.2 mL
6 x 1.5/2 mL
Max. RCF:
2,000 x g
9,800 x g
For Use With (Equipment):
mySPIN 12 Mini Centrifuge
mySPIN 6 Mini Centrifuge
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15374194

Brand: Thermo Scientific™ 75004083

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.

TRUSTED_SUSTAINABILITY

Specifications

Description 12 x 1.5/2.0mL Rotor
Material Reinforced Glass Fiber
Type Fixed Angle Rotor
Capacity 12 x 1.5/2 mL
Max. RCF 9,800 x g
Max. Speed 12,500 rpm
For Use With (Equipment) mySPIN 12 Mini Centrifuge
Biocontainment No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.