missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Rotulex™ Spherical Joints

Offers a grease free spherical joint

Brand:  SVL™ RF13

90.90 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 1.05000kg

 View more versions of this product

Product Code. 10203180

  • £98.80 / Pack of 5
Estimated Shipment: 03-10-2024
to see stock.
Add to basket

Description

Description

  • All glass and PTFE pathway is highly resistant to chemical attack
  • Can be used at temperatures up to 200°C
  • System comprises male ball joint with PTFE covered O-ring which fits into female cup joint
  • Joint can be retained together with spring loaded metal clip
  • Component parts RM, RF, RO and RC should be ordered separately
Specifications

Specifications

Female joint
Glass, PTFE
Spherical joint
13
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers