missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Round Bottle Variopack Dual COEX
Click to view available options
Capacity: 1000 mL
Description
- Special packaging, with PA barrier layer.
- Leakproof.
- White.
- Not suitable for food.
Specifications
Capacity | 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Color | Opaque White |
Material | Polyethylene |
Packaging | Case |
Quantity | 80/Cs. |
Sterility | Non-sterile |
Certifications/Compliance | Reference Declaration of Compliance |
Closure Included | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'