missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Round Bottom Cryogenic Tubes
Designed for storage of biological material such as microorganisms, human and animal cells, etc. in the gaseous phase of liquid nitrogen.
Brand: BRAND™ 114831
347.70 GBP valid until 2024-12-31
Use promo code "21935" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available with external or internal thread
- External thread includes screw-on cap with silicone seal; internal thread includes a screw-on cap with sealing cone
- Manufactured from polypropylene
- Large frosted marking area and colored cap inserts for easy sample identification
- Temperature stability to −196°C and autoclavable at 121°C
- Acc. to DIN EN 285, marked with the CE symbol acc. to the IVD Directive 98/79 EC
- Provided in packs of 1000 (10 bags of 100)
Specifications
CE, DIN EN 285 | |
Autoclavable | |
Round | |
External | |
Silicone seal | |
1000 | |
47 mm |
Cryogenic Storage Tube | |
2 mL | |
Polypropylene | |
1.8 mL | |
Frosted Marking Area | |
10 Bags of 100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction